Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
GelStar Photo Fir (3 In Square) 1 Each
By LONZA
Order Code:
ZT2966139S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/gelstar-photo-fir-3-in-square-1-each/p/ZT2966139S
Add to quotation
View all Electrophoresis Supplies
Description
LONZA GelStar Photo Fir (3 in square) 1 each LZ50536
Specifications
Technical Information
Specifications for GelStar Photo Fir (3 In Square) 1 Each
Pack Size
Each
Product Code
LZ50536
Product Type
Electrophoresis Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome