Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
Immobiline Drystrip pH 3-10 Nl 7cm
By CYTIVA
Order Code:
ZT2829253S
£189.99
Inc VAT (20%)
£199.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/immobiline-drystrip-ph-3-10-nl-7cm/p/ZT2829253S
Add to quotation
View all Electrophoresis Supplies
Description
CYTIVA Immobiline Drystrip pH 3-10 NL 7cm 17600112
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Immobiline Drystrip pH 3-10 Nl 7cm
Product Code
17600112
Pack Size
Each
Colour
Colourless
Product Type
Electrophoresis IEF Strips
Storage Conditions
20°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome