Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
Immobiline Drystrip pH4-7 13cm
By CYTIVA
Order Code:
ZT2829207S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/immobiline-drystrip-ph4-7-13cm/p/ZT2829207S
Add to quotation
View all Electrophoresis Supplies
Description
CYTIVA Immobiline Drystrip pH4-7 13cm 17600113
Specifications
Technical Information
Specifications for Immobiline Drystrip pH4-7 13cm
Product Code
17600113
Pack Size
Each
Colour
Colourless
Product Type
Electrophoresis IEF Strips
Storage Conditions
20°C