Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
Riboflavin Ultra Pure (99%) - 25g 25G
By National Diagnostics
Order Code:
ZT1267323S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/riboflavin-ultra-pure-99-25g-25g/p/ZT1267323S
Add to quotation
View all Electrophoresis Supplies
Description
25G Riboflavin
Tags:
#BulkDiscount
Specifications
Specifications for Riboflavin Ultra Pure (99%) - 25g 25G
Product Code
NAT1058
Pack Size
25g
Product Type
Electrophoresis Reagents
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome