Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
SequaGel MD SSCP Stop Solution - 1.2mL 1.2ML
By National Diagnostics
Order Code:
ZT1267955S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/sequagel-md-sscp-stop-solution-1-2ml-1-2ml/p/ZT1267955S
Add to quotation
View all Electrophoresis Supplies
Description
1.2ML SequaGel MD SSCP Stop Solution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for SequaGel MD SSCP Stop Solution - 1.2mL 1.2ML
Product Code
NAT1174
Pack Size
1.2ml
Product Type
Electrophoresis Gel Solutions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome