Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
SLS Flowgen Notched Glass Plate 2mm EACH
By SLS Flowgen
Order Code:
ZT1277921S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/sls-flowgen-notched-glass-plate-2mm-each/p/ZT1277921S
Add to quotation
View all Electrophoresis Supplies
Description
Notched Glass Plate 2mm
Specifications
Specifications for SLS Flowgen Notched Glass Plate 2mm EACH
Pack Size
Each
Product Code
VS10WNG
Product Type
Electrophoresis Accessories
Buffer Volume
50ml
Thickness
1, 1.5mm
Number Of Samples
1/4/8/12/16/20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome