Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Electrophoresis Supplies
Sypro Ruby Gel Stain 200 ml
By LONZA
Order Code:
ZT2966177S
£249.99
Inc VAT (20%)
£259.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/laboratory-equipment/electrophoresis-supplies/sypro-ruby-gel-stain-200-ml/p/ZT2966177S
Add to quotation
View all Electrophoresis Supplies
Description
LONZA SYPRO Ruby Gel Stain 200 ml LZ50564
Specifications
Technical Information
Specifications for Sypro Ruby Gel Stain 200 ml
Product Code
LZ50564
Pack Size
Each
Product Type
Electrophoresis Stains
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome