Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Academy Erlenmeyer Glass Flask Wide Neck 100mL PK12
By Academy
Order Code:
ZT1261126S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/academy-erlenmeyer-glass-flask-wide-neck-100ml-pk12/p/ZT1261126S
Add to quotation
View all Flasks
Description
Academy Erlenmeyer Flask Wide Neck 100ml
Tags:
#BulkDiscount
Specifications
Specifications for Academy Erlenmeyer Glass Flask Wide Neck 100mL PK12
Product Code
FLA20660
Pack Size
12
Product Type
Glass Flasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome