Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
CLEARLine SBS Footprint Rack 48 Places for 2mL Cryogen Tubes 2D PK20
By Clearline
Order Code:
ZT1257912S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/clearline-sbs-footprint-rack-48-places-for-2ml-cryogen-tubes-2d-pk20/p/ZT1257912S
Add to quotation
View all Flasks
Description
SBS Footprint Rack 48 Places for 2mL Cryogen Tubes 2D
Specifications
Technical Information
Specifications for CLEARLine SBS Footprint Rack 48 Places for 2mL Cryogen Tubes 2D PK20
Material
Polypropylene
Pack Size
20
Product Code
CRY1190
Pack Quantity
20
Product Type
Cryoboxes
Type
Boxes, divided
Dimensions (W x D x H)
85 x 130 x 55mm
For Tubes
2ml
Tube Capacity
48
Array
6 x 8
Minimum Temp
196°C
Size
20