Cryobox 125X125X50 - Pack of 48

Order Code: ZT1247045S

£899.99 Inc VAT (20%)


Description

Nunc Cryobox 125X125X50
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Cryobox 125X125X50 - Pack of 48
  • Material
    Cardboard
  • Product Code
    369639
  • Pack Size
    48
  • Colour
    White
  • Pack Quantity
    48
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Minimum Temp
    196°C
  • Size
    48
  • Dimensions (W x D x H)
    132 x 132 x 51mm
  • For Tubes
    1 - 1.8ml
  • Array
    9 x 9
  • Tube Capacity
    81

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome