Cryobox 3x3x2.25 - Pack of 24

Order Code: ZT1247586S

£239.99 Inc VAT (20%)


Description

Nunc Cryobox 3x3x2.25
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Cryobox 3x3x2.25 - Pack of 24
  • Material
    Cardboard
  • Product Code
    378247
  • Pack Size
    24
  • Colour
    White
  • Pack Quantity
    24
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Dimensions (W x D x H)
    75 x 75 x 51mm
  • For Tubes
    1 - 1.8ml
  • Minimum Temp
    196°C
  • Size
    24
  • Tube Capacity
    25
  • Array
    5 x 5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome