Cryobox Qudrangle - Pack of 42

Order Code: ZT1246769S

£839.99 Inc VAT (20%)


Description

Nunc Cryobox Qudrangle
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Cryobox Qudrangle - Pack of 42
  • Material
    Cardboard
  • Pack Size
    42
  • Product Code
    340053
  • Colour
    White
  • Pack Quantity
    42
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Dimensions (W x D x H)
    145 x 145 x 53mm
  • Array
    10 x 10
  • Minimum Temp
    196°C
  • Tube Capacity
    100
  • Size
    42
  • For Tubes
    1 - 1.8ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome