Dry Block Heater 1 for a single block EACH

Order Code: ZT1248175S

£1,799.99 Inc VAT (20%)


Description

Dry Block Heater 1 for a single block

Specifications for Dry Block Heater 1 for a single block EACH
  • Product Code
    BLO6014
  • Pack Size
    Each
  • Product Type
    Block Heaters
  • Number of Block Positions
    1
  • Temperature Range
    Ambient +5 to 120°C
  • Weight
    1kg
  • Control
    Digital
  • Display
    Yes
  • Dimensions (W x D x H)
    151 x 228 x 73mm
  • No. Block Positions
    1