Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Esco UV Lamp for 4ft to 6ft Cabinets EACH
By Esco
Order Code:
ZT1255340S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/esco-uv-lamp-for-4ft-to-6ft-cabinets-each/p/ZT1255340S
Add to quotation
View all Flasks
Description
Esco 4ft UV Lamp for 4ft5ft6ft Cabinets
Specifications
Technical Information
Specifications for Esco UV Lamp for 4ft to 6ft Cabinets EACH
Pack Size
Each
Product Code
CAB7332
Product Type
Cabinet Accessories