Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Flask 50ml Conical - Pack of 24
By Simax
Order Code:
ZT2925001S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/flask-50ml-conical-pack-of-24/p/ZT2925001S
Add to quotation
View all Flasks
Description
SIMAX flask 50ml conical FLA20650
Tags:
#BulkDiscount
Specifications
Specifications for Flask 50ml Conical - Pack of 24
Product Code
FLA20650
Pack Size
24
Product Type
Glass Flasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome