Glass Burette 10Ml Rotaflo Class B EACH

Order Code: ZT1257715S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£71.034%


Description

Burette 10Ml Rotaflo Class B

Specifications for Glass Burette 10Ml Rotaflo Class B EACH
  • Material
    Borosilicate Glass
  • Pack Size
    Each
  • Product Code
    BRB402
  • Capacity
    10ml
  • Graduations
    0.1ml
  • Pack Quantity
    1
  • Product Type
    Burettes
  • Length
    462mm
  • Size
    Each
  • Class
    B