Glass Burette Class B 50x0.1ml With Stopcock EACH

Order Code: ZT1253227S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Burette Class B 50x0.1ml With Stopcock

Specifications for Glass Burette Class B 50x0.1ml With Stopcock EACH
  • Material
    Borosilicate Glass
  • Pack Size
    Each
  • Product Code
    BUR1408
  • Graduations
    0.1ml
  • Capacity
    50ml
  • Pack Quantity
    1
  • Product Type
    Burettes
  • Class
    B
  • Tolerance
    0.1± ml
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome