Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Grant BTD Block Heater for 0.2ml 0.5ml and 1.5/2.0ml tubes EACH
By Grant
Order Code:
ZT1247014S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
1299.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/grant-btd-block-heater-for-0-2ml-0-5ml-and-1-5-2-0ml-tubes-each/p/ZT1247014S
Add to quotation
View all Flasks
Description
Grant BTD Block Heater
Specifications
Technical Information
Specifications for Grant BTD Block Heater for 0.2ml 0.5ml and 1.5/2.0ml tubes EACH
Pack Size
Each
Product Code
BLO1252
Product Type
Block Heaters
Number of Block Positions
1
Dimensions (W x D x H)
115 x 230 x 210mm
Display
Yes
Weight
2.8kg
Temperature Range
Ambient +5 to 100°C
Control
Digital
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome