H-Flex 1 Rotor Buckets set/2 - Pack of 2

Order Code: ZT1247317S

£2,099.99 Inc VAT (20%)
£2,199.994.5% off


Description

H-Flex 1 Rotor Buckets set/2
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for H-Flex 1 Rotor Buckets set/2 - Pack of 2
  • Product Code
    75003301
  • Pack Size
    2
  • Product Type
    Centrifuge Buckets
  • Autoclavable
    Yes
  • Maximum Speed
    4297rpm
  • Maximum RCF
    4700
  • Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome