Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Nunc 1.0ml Cryotube IntThr Skirted PK500
By Nunc
Order Code:
ZT1246939S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/nunc-1-0ml-cryotube-intthr-skirted-pk500/p/ZT1246939S
Add to quotation
View all Flasks
Description
Nunc 1.0ml Cryotube IntThr Skirted
Specifications
Technical Information
Specifications for Nunc 1.0ml Cryotube IntThr Skirted PK500
Pack Size
500
Product Code
366656K
Product Type
Cryovials
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome