Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Quickfit Florentine Flask 500mL, 160mm (H), Socket Size 29/32 EACH
By Quickfit
Order Code:
ZT1269919S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/quickfit-florentine-flask-500ml-160mm-h-socket-size-29-32-each/p/ZT1269919S
Add to quotation
View all Flasks
Description
Rotating Flask 500ml Quickfit
Tags:
#BulkDiscount
Specifications
Specifications for Quickfit Florentine Flask 500mL, 160mm (H), Socket Size 29/32 EACH
Pack Size
Each
Product Code
QFD5004RE
Product Type
Quickfit Flasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome