Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Simax Flat Bottom Flask 250mL PK10
By Simax
Order Code:
ZT1263159S
£84.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£79.04
7%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/simax-flat-bottom-flask-250ml-pk10/p/ZT1263159S
Add to quotation
View all Flasks
Description
Simax Flask Flat Bottom 250ml
Tags:
#BulkDiscount
Specifications
Specifications for Simax Flat Bottom Flask 250mL PK10
Product Code
FLA50020
Pack Size
10
Product Type
Glass Flasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome