Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Simport Rack 25 Places for 5mL Tubes - Orange PK5
By Simport
Order Code:
ZT1270414S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/simport-rack-25-places-for-5ml-tubes-orange-pk5/p/ZT1270414S
Add to quotation
View all Flasks
Description
Rack 25 places for 5mL tubes ora
Tags:
#BulkDiscount
Specifications
Specifications for Simport Rack 25 Places for 5mL Tubes - Orange PK5
Capacity
25 tubes
Material
Polypropylene
Product Code
RAC2004
Pack Size
5
Colour
Orange
Pack Quantity
5
Product Type
Simport Racks
For Use With
Tubes
Size
5
For Tubes
5ml
Array
4 x 5