MBL Burette PTFE Key Blue Graduations Class B 50 mL Fitted With Fluted Funnel Top EACH

Order Code: ZT1253235S

£51.99 Inc VAT (20%)


Description

Burette PTFE Key Blue Graduations Class B 50 mL Fitted With Fluted Funnel Top

Specifications for MBL Burette PTFE Key Blue Graduations Class B 50 mL Fitted With Fluted Funnel Top EACH
  • Material
    Borosilicate glass
  • Pack Size
    Each
  • Product Code
    BUR1030
  • Pack Quantity
    1
  • Product Type
    Burettes
  • Capacity
    50ml
  • Graduations
    0.1ml
  • Class
    B
  • Length
    820mm
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome