Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Funnels
Simax Separating Funnel Open 100mL PK4
By Simax
Order Code:
ZT1263339S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/funnels/simax-separating-funnel-open-100ml-pk4/p/ZT1263339S
Add to quotation
View all Funnels
Description
Simax Separating Funnel Cylindrical Open 100ml
Specifications
Specifications for Simax Separating Funnel Open 100mL PK4
Pack Size
4
Product Code
FUN20660
Product Type
Separating Funnels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome