Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Homogenisers & Accessories
GS/5 Glass Shot 5mm 500GM
Order Code:
ZT2931928S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/laboratory-equipment/homogenisers-and-accessories/gs-5-glass-shot-5mm-500gm/p/ZT2931928S
Add to quotation
View all Homogenisers & Accessories
Description
Glass Shot 5mm 500GM GS/5
Tags:
#BulkDiscount
Specifications
Specifications for GS/5 Glass Shot 5mm 500GM
Pack Size
Each
Product Code
GS/5
Product Type
Homogeniser Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome