Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Hydrometers
Hydrometer Twaddle 24-48 160mm
Order Code:
ZT2964080S
£39.99
Inc VAT (20%)
£41.99
4.5% off
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/hydrometers/hydrometer-twaddle-24-48-160mm/p/ZT2964080S
Add to quotation
View all Hydrometers
Description
Hydrometer Twaddle 24-48 160mm HYD1402
Tags:
#BulkDiscount
Specifications
Specifications for Hydrometer Twaddle 24-48 160mm
Pack Size
Each
Product Code
HYD1402
Product Type
Hydrometers