Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Hydrometers
Hydrometer Twaddle 48-74 160mm
Order Code:
ZT2964128S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/laboratory-equipment/hydrometers/hydrometer-twaddle-48-74-160mm/p/ZT2964128S
Add to quotation
View all Hydrometers
Description
Hydrometer Twaddle 48-74 160mm HYD1404
Tags:
#BulkDiscount
Specifications
Specifications for Hydrometer Twaddle 48-74 160mm
Product Code
HYD1404
Pack Size
Each
Product Type
Hydrometers