Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Hydrometers
Hydrometer Twaddle 74-102 160mm
Order Code:
ZT2964115S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/laboratory-equipment/hydrometers/hydrometer-twaddle-74-102-160mm/p/ZT2964115S
Add to quotation
View all Hydrometers
Description
Hydrometer Twaddle 74-102 160mm HYD1406
Tags:
#BulkDiscount
Specifications
Specifications for Hydrometer Twaddle 74-102 160mm
Pack Size
Each
Product Code
HYD1406
Product Type
Hydrometers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome