Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Jugs
Jug StSteel 2L Straight Sided
By ADELPHI
Order Code:
ZT2962802S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/jugs/jug-ststeel-2l-straight-sided/p/ZT2962802S
Add to quotation
View all Jugs
Description
ADELPHI Jug StSteel 2L Straight Sided JUG2108
Specifications
Technical Information
Specifications for Jug StSteel 2L Straight Sided
Pack Size
Each
Product Code
JUG2108
Colour
Silver
Material
Stainless Steel
Capacity
2000ml
Graduations
200ml
Graduation Type
Moulded
Product Type
Lab Jugs
Size
Each
Dimensions (Diameter x H)
135 x 170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome