Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Bags
Pipet, Transfer In Bags of 20 Narrow*Ste M 3.1 ml - Pack of 500
By Merck
Order Code:
ZT3063630S
£163.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
163.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-bags/pipet-transfer-in-bags-of-20-narrow-ste-m-3-1-ml-pack-of-500/p/ZT3063630S
Add to quotation
View all Lab Bags
Description
MERCK THIRD PARTY Pipet, transfer in bags of 20 narrow*ste m 3.1 ml Z350990-500EA
Specifications
Specifications for Pipet, Transfer In Bags of 20 Narrow*Ste M 3.1 ml - Pack of 500
Product Code
Z350990-500EA
Pack Size
500
Material
Polyethylene
Sterility
Sterile
Product Type
Transfer Pipettes
Volume
3ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome