Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Blue Cabinet Acids/Bases Corrosive
By Justrite
Order Code:
ZT3038287S
£3,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3199.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/blue-cabinet-acids-bases-corrosive/p/ZT3038287S
Add to quotation
View all Lab Cabinets
Description
JUSTRITE Blue Cabinet acids/bases corrosive SAF8186
Specifications
Specifications for Blue Cabinet Acids/Bases Corrosive
Product Code
SAF8186
Pack Size
Each
Colour
Blue
Product Type
Safety Storage Cabinets
Capacity
90L
Door Style
Swing
Number of Doors
2
Number of Shelves
1
Compartments
1
Style
Floor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome