Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Class III 4ft Biological Cabinet Customized
By Esco
Order Code:
ZT2831812S
£39,999.99
Inc VAT (20%)
£41,999.99
4.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
39999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/class-iii-4ft-biological-cabinet-customized/p/ZT2831812S
Add to quotation
View all Lab Cabinets
Description
ESCO Class III 4ft Biological Cabinet Customized 2010204C
Specifications
Specifications for Class III 4ft Biological Cabinet Customized
Pack Size
Each
Product Code
2010204C
Product Type
Class III Cabinets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome