Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Corrosion Resistant Safety Cabinet Double Door Underbench 4 Drawers EACH
By Ecosafe
Order Code:
ZT1270989S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2699.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/corrosion-resistant-safety-cabinet-double-door-underbench-4-drawers-each/p/ZT1270989S
Add to quotation
View all Lab Cabinets
Description
Corrosion Resistant Safety Cabinet Double Door Underbench 4 Drawers
Specifications
Specifications for Corrosion Resistant Safety Cabinet Double Door Underbench 4 Drawers EACH
Pack Size
Each
Product Code
SAF6932
Colour
White
Capacity
60L
Product Type
Safety Storage Cabinets
Compartments
2
Style
Underbench
Door Style
Sliding
Number of Doors
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome