Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Corrosion Resistant Safety Cabinet Single Door Underbench Single Compartment EACH
By Ecosafe
Order Code:
ZT1271056S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
2199.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/corrosion-resistant-safety-cabinet-single-door-underbench-single-compartment-each/p/ZT1271056S
Add to quotation
View all Lab Cabinets
Description
Corrosion Resistant Safety Cabinet Single Door Underbench Single Compartment
Specifications
Specifications for Corrosion Resistant Safety Cabinet Single Door Underbench Single Compartment EACH
Pack Size
Each
Product Code
SAF6930
Colour
White
Capacity
30L
Product Type
Safety Storage Cabinets
Number of Doors
1
Compartments
1
Style
Underbench
Door Style
Swing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome