Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Drying Cabinet 425L Insulated
By Genlab
Order Code:
ZT2920102S
£6,999.99
Inc VAT (20%)
£7,599.99
7.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
6999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/drying-cabinet-425l-insulated/p/ZT2920102S
Add to quotation
View all Lab Cabinets
Description
GENLAB Drying Cabinet 425L Insulated DRY1024
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Drying Cabinet 425L Insulated
Product Code
DRY1024
Pack Size
Each
Product Type
Drying Ovens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome