Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Drying Cabinet Fan Circulated - 885L
By Genlab
Order Code:
ZT2920346S
£10,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
10299.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/drying-cabinet-fan-circulated-885l/p/ZT2920346S
Add to quotation
View all Lab Cabinets
Description
GENLAB Drying Cabinet Fan Circulated - 885L DRY1124
Specifications
Technical Information
Specifications for Drying Cabinet Fan Circulated - 885L
Product Code
DRY1124
Pack Size
Each
Product Type
Drying Ovens
Capacity
100L