Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Drying Cabinet Natural Convection - 425L
By Genlab
Order Code:
ZT2920181S
£8,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
8999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/drying-cabinet-natural-convection-425l/p/ZT2920181S
Add to quotation
View all Lab Cabinets
Description
GENLAB Drying Cabinet Natural Convection - 425L DRY1116
Specifications
Technical Information
Specifications for Drying Cabinet Natural Convection - 425L
Pack Size
Each
Product Code
DRY1116
Product Type
Drying Ovens
Capacity
100L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome