Environmental And Chemical Storage Cupboard, Height 900mm, 1 Shelf, With 1 Shelf, 1 Base Tray

Order Code: ZT2732196S

£799.99 Inc VAT (20%)


Description

Environmental and chemical storage cupboard, height 900 mm, 1 shelf, with 1 shelf, 1 base tray. Supplied = assembled. External width = 920 mm. External height = 900 mm. External depth = 400 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = melon yellow RAL 1028. Number of doors = 2 pcs. Door type = hinged door. Max. shelf load = 40 kg. Number of shelves = 1 pcs. Number of storage levels = 2 pcs. Storage level material = sheet steel, galvanised. Lock type = cylinder lock. Finish = powder coated. Number of base sumps = 1 pcs. For safe indoor storage of water hazardous liquids in small containers. Tray shelves and base sumps with leakproof welds (without declaration of conformity) Lockable doors with perforations for effective ventilation. Sheet steel construction. Powder coated, body in light grey RAL 7035, doors in melon yellow RAL 1028. Lockable with cylinder lock. Perforations in the doors for ventilation. Removable shelf, height adjustable in 25 mm increments. Max. load 40 kg per shelf (distributed load) Base sump capacity: 11 l.

See full description
Specifications for Environmental And Chemical Storage Cupboard, Height 900mm, 1 Shelf, With 1 Shelf, 1 Base Tray
  • Lock Type
    Cylinder Lock
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Number of Doors
    2
  • No. of Base Sumps
    1
  • Body Colour
    Light Grey
  • Door Colour
    Melon Yellow
  • Number of Shelves
    1
  • No. of Levels
    2
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • External Width
    920mm
  • External Depth
    400mm
  • External Height
    900mm
  • Shelf Capacity
    40kg
  • Storage Level Material
    Sheet Steel, Galvanised
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome