Environmental Cupboard, 3 Pull-Out Tray Shelves, Width 1200mm

Order Code: ZT2712958S

£1,999.99 Inc VAT (20%)


Description

Environmental cupboard, 3 pull-out tray shelves, width 1200 mm. Supplied = assembled. External width = 1200 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Number of storage levels = 4 pcs. Model = with pull-out tray shelves. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 3 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 60 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. For quick and convenient access to the containers stored inside. - 3 drawers with zinc plated tray shelves, sump capacity 20 litres per shelf - 1 drawer with seamlessly welded base sump tray Max. load per drawer 60 kg (distributed load) Drawers with pull-out stops - only one drawer can be opened at a time. Drawers are not height adjustable. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, 3 Pull-Out Tray Shelves, Width 1200mm
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Lock Type
    Cylinder Lock
  • No. of Base Sumps
    1
  • Number of Doors
    2
  • Body Colour
    Light Grey
  • Door Colour
    Light Blue
  • No. of Levels
    4
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • External Width
    1200mm
  • External Height
    1950mm
  • External Depth
    500mm
  • Capacity of Tray Shelves
    20L
  • Finish
    Powder-Coated
  • Shelf Capacity
    60kg
  • Number of Tray Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome