Environmental Cupboard, Cabinet, 8 Tray Shelves, HxWxD 1950 X 1000 X 530mm

Order Code: ZT2706815S

£2,299.99 Inc VAT (20%)


Description

Environmental cupboard, cabinet, 8 tray shelves, HxWxD 1950 x 1000 x 530 mm. Supplied = assembled. External width = 1000 mm. External height = 1950 mm. External depth = 530 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 8 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 100 kg. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. Max. load per tray shelf (distributed load) 100 kg. Sump capacity 20 litres per tray shelf. For orderly, separate storage of different chemicals. 8 separate storage compartments. Each with removable, zinc plated tray shelf. Practical labelling strips. Centre partition. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, Cabinet, 8 Tray Shelves, HxWxD 1950 X 1000 X 530mm
  • Material
    Sheet Steel
  • Lock Type
    Cylinder Lock
  • Number of Doors
    2
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    Light Blue
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Depth
    530mm
  • External Width
    1000mm
  • External Height
    1950mm
  • Capacity of Tray Shelves
    20L
  • Finish
    Powder-coated
  • Number of Tray Shelves
    8
  • Shelf Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome