Environmental Cupboard, Side Cupboard, 1 Tray Shelf, HxWxD 1000 X 500 X 500mm

Order Code: ZT2706844S

£749.99 Inc VAT (20%)


Description

Environmental cupboard, side cupboard, 1 tray shelf, HxWxD 1000 x 500 x 500 mm. Supplied = assembled. External width = 500 mm. External height = 1000 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 1 pcs. Door type = hinged door. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 1 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 65 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. For space saving storage directly at the workstation. - 1 tray shelf, zinc plated, height adjustable in 25 mm increments, removable - 1 base sump tray, zinc plated Max. tray shelf load (distributed load) 65 kg. Tray shelf collection capacity 20 litres. Base sump trays 30 litres. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, Side Cupboard, 1 Tray Shelf, HxWxD 1000 X 500 X 500mm
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Number of Doors
    1
  • Lock Type
    Cylinder Lock
  • No. of Base Sumps
    1
  • Door Colour
    Light Blue
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Width
    500mm
  • External Height
    1000mm
  • External Depth
    500mm
  • Capacity of Tray Shelves
    20L
  • Number of Tray Shelves
    1
  • Finish
    Powder-coated
  • Shelf Capacity
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome