Environmental Cupboard, With 3 Sump Shelves And 1 Floor Sump, Charcoal Doors

Order Code: ZT2746559S

£1,239.99 Inc VAT (20%)


Description

Environmental cupboard, with 3 sump shelves and 1 floor sump, charcoal doors. Supplied = assembled. External width = 1050 mm. External height = 1950 mm. External depth = 450 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Door type = solid panel door. Finish = powder coated. Number of tray shelves = 3 pcs. Capacity of tray shelves = 20 l. Max. tray shelf load = 65 kg. Number of base sumps = 1 pcs. Store water hazardous media safely and in compliance with regulations. Seamlessly welded tray shelves. Perforations in the doors for ventilation. Robust, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with an opening angle of 180°. Perforations in the doors for ventilation. Cylinder lock incl. 2 keys. Height x width x depth 1950 x 1050 x 450 mm. Includes 3 zinc plated, height adjustable sump shelves (capacity 20 l each) and 1 zinc plated floor sump (capacity 30 l) Sump shelves and floor sump are seamlessly welded (no certification) Can be combined with other items within this system - uniform dimensions, colours and locking systems.

See full description
Specifications for Environmental Cupboard, With 3 Sump Shelves And 1 Floor Sump, Charcoal Doors
  • Material
    Sheet Steel
  • Cabinet Door Type
    Solid Panel Door
  • No. of Base Sumps
    1
  • Body Colour
    Light Grey
  • Door Colour
    Charcoal
  • Supplied
    Assembled
  • Door Type
    Solid Panel Doors
  • External Width
    1050mm
  • External Height
    1950mm
  • External Depth
    450mm
  • Tray Shelf Load
    65kg
  • Capacity of Tray Shelves
    20L
  • Finish
    Powder-coated
  • Number of Tray Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome