Environmental cupboard, with 3 sump shelves and 1 floor sump, gentian blue doors. Supplied = assembled. External width = 1050 mm. External height = 1950 mm. External depth = 450 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = solid panel door. Finish = powder coated. Number of tray shelves = 3 pcs. Capacity of tray shelves = 20 l. Max. tray shelf load = 65 kg. Number of base sumps = 1 pcs. Store water hazardous media safely and in compliance with regulations. Seamlessly welded tray shelves. Perforations in the doors for ventilation. Robust, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with an opening angle of 180°. Perforations in the doors for ventilation. Cylinder lock incl. 2 keys. Height x width x depth 1950 x 1050 x 450 mm. Includes 3 zinc plated, height adjustable sump shelves (capacity 20 l each) and 1 zinc plated floor sump (capacity 30 l) Sump shelves and floor sump are seamlessly welded (no certification) Can be combined with other items within this system - uniform dimensions, colours and locking systems.