Environmental Cupboard, With Safety Box, 2 Tray Shelves, 1 Base Sump Tray

Order Code: ZT2719382S

£3,999.99 Inc VAT (20%)


Description

Environmental cupboard, with safety box, 2 tray shelves, 1 base sump tray. Supplied = assembled. External width = 950 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = gentian blue RAL 5010. Door colour = purple red RAL 3004. Door type = hinged door. Max. cupboard load = 400 kg. Design = welded. Locks = double. Opening angle of doors = 108 °. Finish = powder coated. Number of tray shelves = 2 pcs. Capacity of tray shelves = 20 l. Max. tray shelf load = 50 kg. Number of base sumps = 2 pcs. Safe and approved storage of water polluting or flammable materials (e.g. paint, cleaning agents, lubricants) in the safety box. Height x width x depth 1950 x 950 x 500 mm. Applications: workshop, warehouse, production etc. Cupboard Base sump tray (20 l) tested in accordance with StawaR, with manufacturer's declaration of conformity. Cupboard with type 30 safety box: 2 sump shelves, 1 base sump tray. Type 30 safety box For regulation compliant storage of hazardous flammable materials in work rooms in accordance with EN 14470-1 and TRGS 510 (appendix 3) 2 self closing hinged doors and 1 sheet steel base sump (capacity 5 l) Ventilation connection (DN 75) in the cupboard roof for forced ventilation of the box. Height x width x depth 405 x 805 x 405 mm. Only suitable for corrosive media to a limited extent. Your advantage The economical solution for storing water hazardous and flammable media in the workshop.

See full description
Specifications for Environmental Cupboard, With Safety Box, 2 Tray Shelves, 1 Base Sump Tray
  • Material
    Sheet Steel
  • Cabinet Door Type
    Hinged Door
  • No. of Base Sumps
    2
  • Body Colour
    Gentian Blue
  • Door Colour
    Purple Red
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Depth
    500mm
  • External Width
    950mm
  • External Height
    1950mm
  • Capacity of Tray Shelves
    20L
  • Door Opening Angle
    108°
  • Tray Shelf Load
    50kg
  • Locks
    Double
  • Finish
    Powder-coated
  • Number of Tray Shelves
    2
  • Design
    Welded
  • Cupboard Load Capacity
    400kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome