Environmental Cupboard, With Solid Sheet Metal Doors, 3 Tray Shelves, Width 1200mm

Order Code: ZT2712971S

£1,299.99 Inc VAT (20%)


Description

Environmental cupboard, with solid sheet metal doors, 3 tray shelves, width 1200 mm. Supplied = assembled. External width = 1200 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Number of storage levels = 4 pcs. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 3 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 65 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. - 3 tray shelves, zinc plated, height adjustable - 1 base sump tray, zinc plated, seamlessly welded Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, With Solid Sheet Metal Doors, 3 Tray Shelves, Width 1200mm
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • No. of Base Sumps
    1
  • Body Colour
    Light Grey
  • Door Colour
    Light Blue
  • Supplied
    Assembled
  • No. of Levels
    4
  • Door Type
    Hinged Door
  • External Depth
    500mm
  • External Width
    1200mm
  • External Height
    1950mm
  • Capacity of Tray Shelves
    20L
  • Shelf Capacity
    65kg
  • Number of Tray Shelves
    3
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome