Environmental Cupboard, XL Sliding Door Cupboard, 6 Tray Shelves, HxWxD 1950 X 2000 X 500mm

Order Code: ZT2706903S

£3,099.99 Inc VAT (20%)


Description

Environmental cupboard, XL sliding door cupboard, 6 tray shelves, HxWxD 1950 x 2000 x 500 mm. Supplied = assembled. External width = 2000 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = sliding door. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 6 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 65 kg. Number of base sumps = 2 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. Separately removable tray shelves, height adjustable in 25 mm increments. Max. load per tray shelf (distributed load) 65 kg. Tray shelf collection capacity 20 litres each. Space saving - no awkward hinged doors. - 6 tray shelves, zinc plated, height adjustable - 2 base sump trays, zinc plated 2 sliding doors, centre partition. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, XL Sliding Door Cupboard, 6 Tray Shelves, HxWxD 1950 X 2000 X 500mm
  • Cabinet Door Type
    Sliding Door
  • Material
    Sheet Steel
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • No. of Base Sumps
    2
  • Door Colour
    Light Blue
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Sliding Door
  • External Depth
    500mm
  • External Height
    1950mm
  • External Width
    2000mm
  • Finish
    Powder-coated
  • Capacity of Tray Shelves
    20L
  • Shelf Capacity
    65kg
  • Number of Tray Shelves
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome