Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Flammable Storage Cabinet Q30.195.086.WD W 30 Mins Fire Resistance
By asecos
Order Code:
ZT3038241S
£4,699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4699.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/flammable-storage-cabinet-q30-195-086-wd-w-30-mins-fire-resistance/p/ZT3038241S
Add to quotation
View all Lab Cabinets
Description
ASECOS Flammable storage cabinet Q30.195.086.WD w 30 mins fire resistance SAF6066
Specifications
Specifications for Flammable Storage Cabinet Q30.195.086.WD W 30 Mins Fire Resistance
Product Code
SAF6066
Pack Size
Each
Colour
Grey/Yellow
Product Type
Safety Storage Cabinets
Door Style
Swing
Number of Shelves
3
Compartments
1
Number of Doors
1
Style
Floor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome