Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Hazardous Cabinet 1800x900x460mm
By QMP
Order Code:
ZT3038141S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/hazardous-cabinet-1800x900x460mm/p/ZT3038141S
Add to quotation
View all Lab Cabinets
Description
QMP Hazardous Cabinet 1800x900x460mm SAF8100
Specifications
Technical Information
Specifications for Hazardous Cabinet 1800x900x460mm
Pack Size
Each
Product Code
SAF8100
Colour
Yellow
Product Type
Safety Storage Cabinets
Style
Floor
Door Style
Swing
Number of Doors
2
Number of Shelves
3
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome