Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Hazards Floor Cabinet 900x460x460mm
By QMP
Order Code:
ZT3038059S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/hazards-floor-cabinet-900x460x460mm/p/ZT3038059S
Add to quotation
View all Lab Cabinets
Description
QMP Hazards Floor Cabinet 900x460x460mm SAF8104
Specifications
Technical Information
Specifications for Hazards Floor Cabinet 900x460x460mm
Product Code
SAF8104
Pack Size
Each
Colour
Yellow
Product Type
Safety Storage Cabinets
Number of Doors
1
Number of Shelves
1
Style
Floor
Compartments
1
Door Style
Swing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome